Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
43 rpm
Standard
AGMA Service Class I
Reduction Type
Double
Output Torque
936 lb-in
Rated Efficiency
66%
Ratio
40:1
Output Shaft
Hollow O/P
Series
800BR
Input Power Rating
1 hp, 0.746 kW
Mounting Position
M1
Motor Frame Size
B556C
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Input Motor HP
1
Weight
26.1 LB
EAN or UPC
884107034034
We're here for you
with Service Centers across the country - We have your back