Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Output Shaft
Hollow O/P
Output Speed
27 rpm
Input Motor HP
0.5
Reduction Type
Double
Ratio
63:1
Rated Efficiency
68%
Series
800BR
Input Power Rating
0.5 hp, 0.373 kW
Output Bore Shaft Dia.
0.75 in
Output Torque
775 lb-in
Mounting Position
M1
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Motor Frame Size
B556C
Weight
26.1 LB
EAN or UPC
884107034089
We're here for you
with Service Centers across the country - We have your back