Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Rated Efficiency
64%
Mounting Position
M1
Output Shaft
Hollow O/P
Output Torque
1040 lb-in
Reduction Type
Double
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Bore Shaft Dia.
0.75 in
Motor Frame Size
B556C
Output Speed
19 rpm
Input Power Rating
0.5 hp, 0.373 kW
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Ratio
90:1
Series
800BR
Standard
AGMA Service Class I
Input Motor HP
0.5
Weight
26.1 LB
EAN or UPC
884107034133
We're here for you
with Service Centers across the country - We have your back