Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.33
Ratio
118:1
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Series
800BR
Input Power Rating
0.33 hp, 0.246 kW
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Motor Frame Size
B556C
Reduction Type
Triple
Output Speed
14 rpm
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Mounting Position
M1
Output Torque
1048 lb-in
Rated Efficiency
74%
Weight
33.1 LB
EAN or UPC
884107034157
We're here for you
with Service Centers across the country - We have your back