Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Rated Efficiency
61%
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Series
800BR
Reduction Type
Triple
Output Torque
966 lb-in
Output Speed
13 rpm
Standard
AGMA Service Class I
Input Power Rating
0.33 hp, 0.246 kW
Output Bore Shaft Dia.
0.75 in
Output Shaft
Hollow O/P
Ratio
132:1
Mounting Position
M1
Input Motor HP
0.33
Motor Frame Size
B556C
Weight
33.1 LB
EAN or UPC
884107034164
We're here for you
with Service Centers across the country - We have your back