Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Standard
AGMA Service Class I
Mounting Position
M1
Output Torque
1346 lb-in
Output Speed
8.8 rpm
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Reduction Type
Triple
Series
800BR
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Ratio
200:1
Output Bore Shaft Dia.
0.75 in
Motor Frame Size
B556C
Input Motor HP
0.33
Input Power Rating
0.33 hp, 0.246 kW
Rated Efficiency
60%
Output Shaft
Hollow O/P
Weight
33.1 LB
EAN or UPC
884107034201
We're here for you
with Service Centers across the country - We have your back