Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
7.8 rpm
Output Torque
1213 lb-in
Rated Efficiency
60%
Series
800BR
Reduction Type
Triple
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Ratio
225:1
Input Power Rating
0.25 hp, 0.186 kW
Mounting Position
M1
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.25
Output Shaft
Hollow O/P
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Weight
33.1 LB
EAN or UPC
884107034218
We're here for you
with Service Centers across the country - We have your back