Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Speed
6.2 rpm
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Output Torque
1256 lb-in
Input Motor HP
0.16
Standard
AGMA Service Class I
Series
800BR
Input Power Rating
0.17 hp, 0.127 kW
Motor Frame Size
B556C
Ratio
280:1
Reduction Type
Triple
Mounting Position
M1
Output Shaft
Hollow O/P
Rated Efficiency
75%
Output Bore Shaft Dia.
0.75 in
Weight
33.1 LB
EAN or UPC
884107034232
We're here for you
with Service Centers across the country - We have your back