Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
0.33
Standard
AGMA Service Class I
Output Torque
980 lb-in
Input Power Rating
0.33 hp, 0.246 kW
Series
800BR
Output Bore Shaft Dia.
1.25 in
Mounting Position
M1
Ratio
112:1
Rated Efficiency
73%
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Output Speed
15 rpm
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Motor Frame Size
B556C
Reduction Type
Double
Output Shaft
Hollow O/P
Weight
31.1 LB
EAN or UPC
884107034317
We're here for you
with Service Centers across the country - We have your back