Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Shaft
Hollow O/P
Rated Efficiency
77%
Output Torque Rating Range [Max]
1174 lb-in, 149 Nm
Output Bore Shaft Dia.
1.25 in
Input Motor HP
0.33
Output Torque Rating Range [Min]
900 lb-in, 125 Nm
Input Power Rating
0.33 hp, 0.246 kW
Standard
AGMA Service Class I
Reduction Type
Double
Output Torque
1155 lb-in
Output Speed
14 rpm
Ratio
125:1
Series
800BR
Mounting Position
M1
Motor Frame Size
B556C
Weight
31.1 LB
EAN or UPC
884107034348
We're here for you
with Service Centers across the country - We have your back