Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
85%
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Output Torque
1288 lb-in
Output Shaft
Hollow O/P
Ratio
14:1
Standard
AGMA Service Class I
Series
800BR
Mounting Position
M1
Input Power Rating
3 hp, 2.237 kW
Input Motor HP
3
Motor Frame Size
B9210C180TC
Output Speed
125 rpm
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Weight
34.1 LB
EAN or UPC
884107034393
We're here for you
with Service Centers across the country - We have your back