Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
900 lb-in, 125 Nm
Rated Efficiency
86%
Mounting Position
M1
Reduction Type
Double
Output Speed
97 rpm
Input Power Rating
2 hp, 1.491 kW
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Series
800BR
Ratio
18:1
Output Torque
1110 lb-in
Output Torque Rating Range [Max]
1174 lb-in, 149 Nm
Output Bore Shaft Dia.
1.25 in
Input Motor HP
2
Weight
31.1 LB
EAN or UPC
884107034447
We're here for you
with Service Centers across the country - We have your back