Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
54 rpm
Output Bore Shaft Dia.
1.25 in
Input Power Rating
1 hp, 0.746 kW
Motor Frame Size
B556C
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Input Motor HP
1.5
Series
800BR
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Reduction Type
Double
Output Shaft
Hollow O/P
Mounting Position
M1
Ratio
32:1
Output Torque
940 lb-in
Rated Efficiency
82%
Weight
31.1 LB
EAN or UPC
884107034560
We're here for you
with Service Centers across the country - We have your back