Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Standard
AGMA Service Class I
Output Torque
1409 lb-in
Output Speed
54 rpm
Rated Efficiency
82%
Motor Frame Size
B7140TC180C
Reduction Type
Double
Mounting Position
M1
Input Motor HP
1.5
Ratio
32:1
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Series
800BR
Input Power Rating
1.5 hp, 1.119 kW
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Bore Shaft Dia.
1.25 in
Output Shaft
Hollow O/P
Weight
31.1 LB
EAN or UPC
884107034577
We're here for you
with Service Centers across the country - We have your back