Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Output Speed
38 rpm
Mounting Position
M1
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class I
Reduction Type
Double
Input Power Rating
1 hp, 0.746 kW
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Ratio
45:1
Output Torque
1244 lb-in
Input Motor HP
1
Rated Efficiency
77%
Output Shaft
Hollow O/P
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Weight
31.1 LB
EAN or UPC
884107034621
We're here for you
with Service Centers across the country - We have your back