Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
1416 lb-in
Output Speed
31 rpm
Rated Efficiency
70%
Output Bore Shaft Dia.
1.25 in
Input Power Rating
1 hp, 0.746 kW
Mounting Position
M1
Motor Frame Size
B556C
Output Shaft
Hollow O/P
Ratio
56:1
Reduction Type
Double
Input Motor HP
1
Series
800BR
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Standard
AGMA Service Class I
Weight
31.1 LB
EAN or UPC
884107034645
We're here for you
with Service Centers across the country - We have your back