Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
0.5
Series
800BR
Output Bore Shaft Dia.
1.25 in
Output Torque
1543 lb-in
Reduction Type
Triple
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Input Power Rating
0.5 hp, 0.373 kW
Rated Efficiency
73%
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Motor Frame Size
B556C
Mounting Position
M1
Ratio
118:1
Output Speed
14 rpm
Standard
AGMA Service Class I
Weight
39.1 LB
EAN or UPC
884107034768
We're here for you
with Service Centers across the country - We have your back