Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Output Torque
1478 lb-in
Reduction Type
Triple
Output Speed
13 rpm
Input Power Rating
0.5 hp, 0.373 kW
Rated Efficiency
62%
Mounting Position
M1
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Standard
AGMA Service Class I
Motor Frame Size
B556C
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Shaft
Hollow O/P
Ratio
132:1
Output Bore Shaft Dia.
1.25 in
Input Motor HP
0.5
Weight
39.1 LB
EAN or UPC
884107034775
We're here for you
with Service Centers across the country - We have your back