Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Motor Frame Size
B556C
Output Shaft
Hollow O/P
Ratio
450:1
Input Power Rating
0.17 hp, 0.127 kW
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Output Torque
1572 lb-in
Reduction Type
Triple
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.25 in
Output Speed
3.9 rpm
Input Motor HP
0.16
Mounting Position
M1
Series
800BR
Rated Efficiency
69%
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Weight
39.1 LB
EAN or UPC
884107034881
We're here for you
with Service Centers across the country - We have your back