Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
5
Input Power Rating
5 hp, 3.728 kW
Output Shaft
Hollow O/P
Rated Efficiency
88%
Ratio
11:1
Series
800BR
Output Speed
159 rpm
Output Torque Rating Range [Min]
1725 lb-in, 150 Nm
Mounting Position
M1
Output Torque Rating Range [Max]
1999 lb-in, 199 Nm
Standard
AGMA Service Class I
Output Torque
1746 lb-in
Reduction Type
Double
Motor Frame Size
B9210C180TC
Output Bore Shaft Dia.
1.375 in
Weight
38.1 LB
EAN or UPC
884107034973
We're here for you
with Service Centers across the country - We have your back