Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
125:1
Series
800BR
Output Torque Rating Range [Max]
2999 lb-in, 299 Nm
Mounting Position
M1
Output Shaft
Hollow O/P
Output Torque
2630 lb-in
Output Torque Rating Range [Min]
2500 lb-in, 250 Nm
Rated Efficiency
78%
Standard
AGMA Service Class I
Reduction Type
Double
Output Bore Shaft Dia.
1.375 in
Output Speed
14 rpm
Input Power Rating
0.75 hp, 0.559 kW
Motor Frame Size
B556C
Input Motor HP
0.75
Weight
35.1 LB
EAN or UPC
884107034980
We're here for you
with Service Centers across the country - We have your back