Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
2 hp, 1.491 kW
Output Shaft
Hollow O/P
Ratio
12:1
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Input Motor HP
5
Motor Frame Size
B7140TC180C
Rated Efficiency
89%
Mounting Position
M1
Output Torque
770 lb-in
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Standard
AGMA Service Class I
Reduction Type
Double
Output Speed
145 rpm
Output Bore Shaft Dia.
1.375 in
Series
800BR
Weight
35.1 LB
EAN or UPC
884107034997
We're here for you
with Service Centers across the country - We have your back