Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Shaft
Hollow O/P
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Output Speed
145 rpm
Input Power Rating
5 hp, 3.728 kW
Input Motor HP
5
Ratio
12:1
Mounting Position
M1
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.375 in
Rated Efficiency
89%
Motor Frame Size
B9210C180TC
Output Torque
1924 lb-in
Reduction Type
Double
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Series
800BR
Weight
38.1 LB
EAN or UPC
884107035000
We're here for you
with Service Centers across the country - We have your back