Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
1274 lb-in
Output Bore Shaft Dia.
1.375 in
Input Power Rating
3 hp, 2.237 kW
Output Torque Rating Range [Min]
1175 lb-in, 125 Nm
Input Motor HP
3
Reduction Type
Double
Output Torque Rating Range [Max]
1449 lb-in, 149 Nm
Motor Frame Size
B9210C180TC
Output Speed
125 rpm
Mounting Position
M1
Rated Efficiency
84%
Series
800BR
Standard
AGMA Service Class II
Ratio
14:1
Output Shaft
Hollow O/P
Weight
38.1 LB
EAN or UPC
884107035031
We're here for you
with Service Centers across the country - We have your back