Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Rated Efficiency
80%
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Reduction Type
Double
Standard
AGMA Service Class I
Input Power Rating
5 hp, 3.728 kW
Input Motor HP
5
Series
800BR
Output Shaft
Hollow O/P
Motor Frame Size
B9210C180TC
Mounting Position
M1
Ratio
22:1
Output Torque
3086 lb-in
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Output Bore Shaft Dia.
1.375 in
Output Speed
79 rpm
Weight
38.1 LB
EAN or UPC
884107035123
We're here for you
with Service Centers across the country - We have your back