Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Motor Frame Size
B9210C180TC
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Output Speed
62 rpm
Output Torque
2263 lb-in
Input Motor HP
3
Output Bore Shaft Dia.
1.375 in
Series
800BR
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Ratio
28:1
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Input Power Rating
3 hp, 2.237 kW
Rated Efficiency
75%
Mounting Position
M1
Weight
38.1 LB
EAN or UPC
884107035178
We're here for you
with Service Centers across the country - We have your back