Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Rated Efficiency
82%
Standard
AGMA Service Class I
Ratio
32:1
Output Shaft
Hollow O/P
Output Bore Shaft Dia.
1.375 in
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Motor Frame Size
B9210C180TC
Output Speed
54 rpm
Input Motor HP
3
Input Power Rating
3 hp, 2.237 kW
Mounting Position
M1
Reduction Type
Double
Output Torque
2813 lb-in
Weight
38.1 LB
EAN or UPC
884107035192
We're here for you
with Service Centers across the country - We have your back