Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Output Bore Shaft Dia.
1.375 in
Output Shaft
Hollow O/P
Ratio
45:1
Output Torque
1335 lb-in
Output Speed
38 rpm
Standard
AGMA Service Class I
Motor Frame Size
B556C
Reduction Type
Double
Mounting Position
M1
Input Power Rating
1 hp, 0.746 kW
Rated Efficiency
82%
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Input Motor HP
2
Weight
35.1 LB
EAN or UPC
884107035246
We're here for you
with Service Centers across the country - We have your back