Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Output Torque
2368 lb-in
Ratio
80:1
Reduction Type
Double
Output Bore Shaft Dia.
1.375 in
Input Motor HP
1.5
Standard
AGMA Service Class I
Motor Frame Size
B556C
Series
800BR
Input Power Rating
1 hp, 0.746 kW
Output Speed
21 rpm
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Output Shaft
Hollow O/P
Mounting Position
M1
Rated Efficiency
80%
Weight
35.1 LB
EAN or UPC
884107035369
We're here for you
with Service Centers across the country - We have your back