Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
3235 lb-in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Standard
AGMA Service Class I
Reduction Type
Triple
Input Motor HP
1
Output Shaft
Hollow O/P
Output Bore Shaft Dia.
1.375 in
Mounting Position
M1
Input Power Rating
1 hp, 0.746 kW
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Motor Frame Size
B556C
Rated Efficiency
68%
Output Speed
13 rpm
Series
800BR
Ratio
132:1
Weight
43.1 LB
EAN or UPC
884107035451
We're here for you
with Service Centers across the country - We have your back