Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Shaft
Hollow O/P
Mounting Position
M1
Rated Efficiency
63%
Reduction Type
Triple
Input Motor HP
1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Ratio
150:1
Series
800BR
Output Bore Shaft Dia.
1.375 in
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Speed
11 rpm
Output Torque
3409 lb-in
Input Power Rating
1 hp, 0.746 kW
Standard
AGMA Service Class I
Motor Frame Size
B556C
Weight
43.1 LB
EAN or UPC
884107035468
We're here for you
with Service Centers across the country - We have your back