Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Series
800BR
Reduction Type
Triple
Ratio
160:1
Input Motor HP
0.75
Standard
AGMA Service Class I
Rated Efficiency
75%
Output Speed
10 rpm
Mounting Position
M1
Motor Frame Size
B556C
Input Power Rating
0.75 hp, 0.559 kW
Output Shaft
Hollow O/P
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Bore Shaft Dia.
1.375 in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Torque
3233 lb-in
Weight
43.1 LB
EAN or UPC
884107035475
We're here for you
with Service Centers across the country - We have your back