Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Motor Frame Size
B556C
Ratio
180:1
Series
800BR
Output Shaft
Hollow O/P
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Rated Efficiency
72%
Input Power Rating
0.5 hp, 0.373 kW
Input Motor HP
0.5
Standard
AGMA Service Class I
Output Torque
2323 lb-in
Reduction Type
Triple
Mounting Position
M1
Output Bore Shaft Dia.
1.375 in
Output Speed
9.7 rpm
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Weight
43.1 LB
EAN or UPC
884107035482
We're here for you
with Service Centers across the country - We have your back