Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Triple
Output Bore Shaft Dia.
1.375 in
Mounting Position
M1
Series
800BR
Input Power Rating
0.25 hp, 0.186 kW
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Rated Efficiency
73%
Input Motor HP
0.25
Output Torque
2950 lb-in
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Ratio
450:1
Output Shaft
Hollow O/P
Output Speed
3.9 rpm
Standard
AGMA Service Class I
Motor Frame Size
B556C
Weight
43.1 LB
EAN or UPC
884107035567
We're here for you
with Service Centers across the country - We have your back