Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Shaft
Hollow O/P
Input Power Rating
0.25 hp, 0.186 kW
Reduction Type
Triple
Output Speed
1.9 rpm
Output Bore Shaft Dia.
1.375 in
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Ratio
900:1
Series
800BR
Rated Efficiency
58%
Input Motor HP
0.25
Motor Frame Size
B556C
Output Torque
4719 lb-in
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Standard
AGMA Service Class I
Mounting Position
M1
Weight
43.1 LB
EAN or UPC
884107035604
We're here for you
with Service Centers across the country - We have your back