Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
3366 lb-in
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Rated Efficiency
83%
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Reduction Type
Double
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.5 in
Input Power Rating
1 hp, 0.746 kW
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Ratio
112:1
Mounting Position
M1
Output Speed
15 rpm
Series
800BR
Input Motor HP
1.5
Weight
77.1 LB
EAN or UPC
884107035628
We're here for you
with Service Centers across the country - We have your back