Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Output Torque
5003 lb-in
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Series
800BR
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Input Power Rating
1.5 hp, 1.119 kW
Mounting Position
M1
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
1.5 in
Standard
AGMA Service Class I
Output Speed
15 rpm
Ratio
112:1
Output Shaft
Hollow O/P
Rated Efficiency
83%
Input Motor HP
1.5
Weight
77.1 LB
EAN or UPC
884107035635
We're here for you
with Service Centers across the country - We have your back