Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Motor Frame Size
B9210C180TC
Output Bore Shaft Dia.
1.5 in
Reduction Type
Double
Series
800BR
Output Torque
1853 lb-in
Input Motor HP
7.5
Output Shaft
Hollow O/P
Rated Efficiency
94%
Mounting Position
M1
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Standard
AGMA Service Class I
Ratio
11:1
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Input Power Rating
5 hp, 3.728 kW
Output Speed
159 rpm
Weight
80.1 LB
EAN or UPC
884107035659
We're here for you
with Service Centers across the country - We have your back