Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Motor HP
7.5
Ratio
16:1
Series
800BR
Output Shaft
Hollow O/P
Rated Efficiency
81%
Motor Frame Size
B11210TC250UC
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Mounting Position
M1
Output Torque
3054 lb-in
Standard
AGMA Service Class I
Reduction Type
Double
Output Bore Shaft Dia.
1.5 in
Input Power Rating
7.5 hp, 5.593 kW
Output Speed
109 rpm
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Weight
80.1 LB
EAN or UPC
884107035758
We're here for you
with Service Centers across the country - We have your back