Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Torque
2323 lb-in
Output Speed
109 rpm
Mounting Position
M1
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Reduction Type
Double
Series
800BR
Output Bore Shaft Dia.
1.5 in
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Input Power Rating
5 hp, 3.728 kW
Ratio
16:1
Rated Efficiency
81%
Motor Frame Size
B9210C180TC
Input Motor HP
7.5
Standard
AGMA Service Class I
Weight
80.1 LB
EAN or UPC
884107035765
We're here for you
with Service Centers across the country - We have your back