Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Shaft
Hollow O/P
Mounting Position
M1
Ratio
212:1
Series
800BR
Output Torque
5470 lb-in
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Rated Efficiency
72%
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.5 in
Motor Frame Size
B556C
Input Power Rating
1 hp, 0.746 kW
Output Speed
8.2 rpm
Input Motor HP
1
Weight
77.1 LB
EAN or UPC
884107035796
We're here for you
with Service Centers across the country - We have your back