Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Motor Frame Size
B7140TC180C
Ratio
32:1
Mounting Position
M1
Output Bore Shaft Dia.
1.5 in
Series
800BR
Rated Efficiency
91%
Output Torque Rating Range [Max]
2499 lb-in, 249 Nm
Output Torque Rating Range [Min]
2000 lb-in, 200 Nm
Output Shaft
Hollow O/P
Input Motor HP
3
Output Speed
54 rpm
Output Torque
2102 lb-in
Standard
AGMA Service Class II
Input Power Rating
2 hp, 1.491 kW
Reduction Type
Double
Weight
77.1 LB
EAN or UPC
884107035857
We're here for you
with Service Centers across the country - We have your back