Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Output Torque
2302 lb-in
Input Motor HP
5
Motor Frame Size
B7140TC180C
Mounting Position
M1
Input Power Rating
2 hp, 1.491 kW
Standard
AGMA Service Class I
Ratio
40:1
Reduction Type
Double
Output Speed
43 rpm
Series
800BR
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Output Bore Shaft Dia.
1.5 in
Rated Efficiency
80%
Weight
77.1 LB
EAN or UPC
884107035895
We're here for you
with Service Centers across the country - We have your back