Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Rated Efficiency
80%
Output Speed
43 rpm
Ratio
40:1
Output Bore Shaft Dia.
1.5 in
Input Power Rating
5 hp, 3.728 kW
Input Motor HP
5
Mounting Position
M1
Output Shaft
Hollow O/P
Output Torque
5754 lb-in
Output Torque Rating Range
650 Nm
Output Torque Rating Range [Max]
5999 lb-in
Output Torque Rating Range [Min]
5000 lb-in
Series
800BR
Motor Frame Size
B9210C180TC
Reduction Type
Double
Standard
AGMA Service Class I
Weight
80.1 LB
EAN or UPC
884107035901
We're here for you
with Service Centers across the country - We have your back