Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Bore Shaft Dia.
1.5 in
Motor Frame Size
B9210C180TC
Output Speed
35 rpm
Rated Efficiency
87%
Standard
AGMA Service Class I
Reduction Type
Double
Output Torque
4692 lb-in
Input Power Rating
3 hp, 2.237 kW
Mounting Position
M1
Ratio
50:1
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Input Motor HP
3
Series
800BR
Output Shaft
Hollow O/P
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Weight
80.1 LB
EAN or UPC
884107035949
We're here for you
with Service Centers across the country - We have your back