Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Speed
31 rpm
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Reduction Type
Double
Rated Efficiency
77%
Output Bore Shaft Dia.
1.5 in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Motor Frame Size
B7140TC180C
Input Motor HP
3
Output Shaft
Hollow O/P
Mounting Position
M1
Input Power Rating
3 hp, 2.237 kW
Ratio
56:1
Series
800BR
Output Torque
3088 lb-in
Weight
77.1 LB
EAN or UPC
884107035956
We're here for you
with Service Centers across the country - We have your back