Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Reduction Type
Double
Rated Efficiency
77%
Ratio
56:1
Output Shaft
Hollow O/P
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.5 in
Motor Frame Size
B9210C180TC
Series
800BR
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Input Motor HP
3
Mounting Position
M1
Output Torque
4633 lb-in
Input Power Rating
2 hp, 1.491 kW
Output Speed
31 rpm
Weight
80.1 LB
EAN or UPC
884107035963
We're here for you
with Service Centers across the country - We have your back