Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Input Power Rating
2 hp, 1.491 kW
Ratio
63:1
Reduction Type
Double
Rated Efficiency
79%
Output Torque
3574 lb-in
Output Bore Shaft Dia.
1.5 in
Output Torque Rating Range [Max]
3999 lb-in, 449 Nm
Mounting Position
M1
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Shaft
Hollow O/P
Output Speed
27 rpm
Input Motor HP
3
Motor Frame Size
B7140TC180C
Standard
AGMA Service Class I
Series
800BR
Weight
77.1 LB
EAN or UPC
884107035970
We're here for you
with Service Centers across the country - We have your back