Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Output Shaft
Hollow O/P
Series
800BR
Mounting Position
M1
Ratio
63:1
Standard
AGMA Service Class I
Input Motor HP
3
Output Bore Shaft Dia.
1.5 in
Output Speed
27 rpm
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Input Power Rating
3 hp, 2.237 kW
Reduction Type
Double
Rated Efficiency
79%
Motor Frame Size
B9210C180TC
Output Torque
5360 lb-in
Weight
80.1 LB
EAN or UPC
884107035987
We're here for you
with Service Centers across the country - We have your back