Boston Gear’s 800BR Series helical worm gear drives are heavy duty helical gear drives with long life performance features and simplified maintenance. The 800BR Series comes in double and triple reduction ratios from 8:1 through 900:1 and a maximum 10HP rating.As always, the 800BR Series is available via Reducer Express.
Ratio
71:1
Rated Efficiency
88%
Output Bore Shaft Dia.
1.5 in
Reduction Type
Double
Input Motor HP
2
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Output Torque
4520 lb-in
Output Speed
24 rpm
Series
800BR
Standard
AGMA Service Class II
Output Shaft
Hollow O/P
Motor Frame Size
B7140TC180C
Input Power Rating
2 hp, 1.491 kW
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Mounting Position
M1
Weight
77.1 LB
EAN or UPC
884107035994
We're here for you
with Service Centers across the country - We have your back